Specifications
Dimensions
- Center Distance5.1700 in
- Input Size1.1250 in
- Manufacturer Reducer Size524
- Maximum Output RPM35 rpm
- Maximum Output Torque8669 in-lbs
- NEMA / IEC Frame Size182TC
- Output Size1.7500 in
- Ratio50:1
- Service Factor1.0
- Shipping Dimensions Height18-1/4 in
- Shipping Dimensions Length20 in
- Shipping Dimensions Width16-5/8 in
- Weight138.00 lbs
Details
- CAD DrawingRATIO=50/1|STYLE=B|FS=182TC
- Input TypeC-Face Quill
- Manufacturer Catalog
- Manufacturer Catalog Number0220-65154
- Manufacturer Product Page
- Manufacturer Upc Number662798056388
- Max Input Horsepower6.530 hp @ 1750 rpm
- Output TypeSolid
- ReductionSingle
- Series520
- StyleB
- UPC_NO662798056388
Overview
Mfr description
0220-65154-524 50:1 STYLE B REDUCER
- Modular Design
- Universal Mounting Dimensions
- Cast Iron Housing
- Alloy Shafting