Motion
TIH100M/MV

SKF
TIH100M/MV

Bearing Heater - Induction Type, 20 mm to 400 mm Bore Range, 264 lb Max Brg Wt
Mi Item #03417993
MFR #TIH100M/MV
Price$12,229.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TIH100M/MV

Bearing Heater - Induction Type, 20 mm to 400 mm Bore Range, 264 lb Max Brg Wt
Mi Item #03417993
MFR #TIH100M/MV

Mfr description
TIH100M/MV 460V BRG HEATER
  • Advanced power electronics, with accurate electric current control, helps control the temperature rate increase
  • Two step power setting option (50% and 100%), enables small bearings to be heated safely and at a lower power consumption
  • For heating components other than bearings, all heaters are equipped with a heating time mode
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12,229.64/each

Specifications

Dimensions

  • Height
    13.7000 in, 347.98 mm
  • Max Bearing Outside Diameter  
    27.9528 in;710 mm
  • Maximum Bearing Weight
    265 lbs;120.20 kg
  • Maximum Bearing Width  
    155 mm
  • Maximum Bore Diameter  
    15.7480 in, 400 mm
  • Min Bore Diameter  
    0.7874 in, 20 mm
  • Overall Height
    13.7000 in, 347.98 mm
  • Overall Length
    22.4000 in, 568.96 mm
  • Overall Width
    9.0000 in, 228.60 mm
  • Width
    9.0000 in, 228.60 mm

Details

  • Bore Range
    20 mm to 400 mm
  • Frequency
    50/60 Hz
  • Heater Type
    Induction
  • Operating Temperature Range
    20 to 250 °C, 68 to 482 °F
  • Product Type
    Bearing Heaters
  • UPC_NO
    7316572533277
  • Voltage
    400-460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)