Motion
KT-AF40-02
FILTER MAINTENANCE KIT
Mi Item #03418034
MFR #KT-AF40-02
Price$12.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FILTER MAINTENANCE KIT
Mi Item #03418034
MFR #KT-AF40-02

Mfr description
KT-AF40-02 FILTER MAINTENANCE KIT
  • Modular Air Filter
  • Prevents contamination
  • Lighter weight than old style modular AF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.55/each

Specifications

Dimensions

  • Overall Height
    165 mm
  • Overall Width
    70 mm
  • Port Size
    1/4 BSPT
  • Weight
    25 g

Details

  • Bowl Material
    Polycarbonate
  • Bowl Options
    Guard
  • Drain Type
    Manual
  • Element Life
    2 yr
  • Filter Rating
    5 μm
  • Fluid Comp
    Air
  • Included Options
    Float Type Auto Drain, Mounting Bracket
  • Max Operating Temperature
    +60 °C
  • Maximum Operating Pressure
    145 psi
  • Operating Temperature Range
    -5 to +60 °C
  • Port Gender
    Female
  • Proof Pressure
    218 psi
  • Series
    AF
  • Thread Standard
    BSPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)