Motion
SW-6E
Spherical Rod End - Grade: Precision, Bore Diameter: 0.3750 in, Shank Thread Size: 3/8-24, Non-Lubricated
Mi Item #03422185
MFR #SW-6E
Price$176.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Grade: Precision, Bore Diameter: 0.3750 in, Shank Thread Size: 3/8-24, Non-Lubricated
Mi Item #03422185
MFR #SW-6E

Mfr description
SW-6E SS FEMALE ROD END
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$176.86/each

Specifications

Dimensions

  • Ball Diameter
    0.7190 in
  • Bore Diameter  
    0.3750 in
  • Head Diameter
    1.0000 in
  • Head Width
    0.4060 in
  • Length To Ball Center
    1.6250 in
  • Misalignment Angle
    12 º
  • Overall Height
    2.1250 in
  • Shank Thread Length  
    0.9370 in
  • Shank Thread Size
    3/8-24
  • Thread Size
    3/8-24
  • Weight
    0.152 lbs

Details

  • Ball Material
    440 C Stainless Steel
  • Finish Coating
    Hard chrome plated
  • Grade
    Precision
  • Harmonization Code
    8483.30.8055
  • Housing Material
    17-4 PH Stainless Steel
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Stainless Steel
  • Radial Static Load Capacity
    7363 lbf
  • Rod End Type
    Female
  • Series
    SW
  • Standards Met
    AMS-5630, AMS-5643
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-3B
  • UPC_NO
    190029044526
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)