Specifications
Dimensions
- Inlet Port Size1/8 in
- Weight0.55 lbs
Details
- Inlet Port TypeNPT
- Mounting TypeBody Ported
- Outlet Port Thread TypeNPT
- Supply Voltage24 V dc
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)