Motion
CDUJB6-15DM
Cyl, Free Mount, Dbl Acting
Mi Item #03422512
MFR #CDUJB6-15DM
Price$33.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cyl, Free Mount, Dbl Acting
Mi Item #03422512
MFR #CDUJB6-15DM

Mfr description
CDUJB6-15DM CYLINDER
  • Miniature free mount
  • Space saving compact cylinder
  • Available in 4mm to 10mm bore size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.45/each

Specifications

Dimensions

  • Bore Diameter  
    0.2360 in
  • Overall Height
    19 mm
  • Overall Length
    45.5 mm
  • Overall Width
    13 mm
  • Port Size
    M3x0.5
  • Pull Force At 100 Psi
    10.99 N
  • Push Force At 100 Psi
    19.79 N
  • Rod Size
    M3x0.5
  • Rod Size / Thread
    M3x0.5 Male ISO
  • Stroke
    15 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Compact
  • Bracket 1
    Lateral
  • Compact Cylinder Type
    Standard
  • Country of Origin
    CN
  • Cushion Type
    None
  • Cylinder Series
    CU
  • Cylinder Style
    Compact
  • Cylinder Suffix
    M
  • Magnet
    Built-in Magnet
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.15 MPa
  • Mounting Type
    Basic
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +1.05 MPa
  • Rod End Thread
    M (Rod End Male Thread)
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CUJ
  • Standards Met
    JIS
  • Type
    Miniature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)