Motion
SM-8EZ
Male Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20, Zerk Fitting
Mi Item #03422561
MFR #SM-8EZ
Price$375.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20, Zerk Fitting
Mi Item #03422561
MFR #SM-8EZ

Mfr description
SM-8EZ SS MALE ROD END W/ ZERK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$375.52/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Head Diameter
    1.3120 in
  • Head Width
    0.5000 in
  • Misalignment Angle
    12 º
  • Overall Height
    3.0940 in
  • Shank Thread Size
    1/2-20
  • Thread Size
    1/2-20
  • Weight
    0.249 lbs

Details

  • Ball Material
    440 C Stainless Steel
  • Grade
    Precision
  • Harmonization Code
    8483.30.8055
  • Housing Material
    17-4 PH Stainless Steel
  • Lubrication Type
    Flush Type
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Stainless Steel
  • Rod End Type
    Male
  • Series
    SM
  • Standards Met
    AMS-5630, AMS-5643
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-3A
  • UPC_NO
    190029043833
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)