Motion
B-LINK-6

MEGADYNE
B-LINK-6

V-Link Adjustable Belt - B Section, 5/8 in Top Width, 6 ft Length, Composite Polyester/Polyurethane Material
MI ITEM #03422610
MFR #B-LINK-6
Your Price$143.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
B-LINK-6

V-Link Adjustable Belt - B Section, 5/8 in Top Width, 6 ft Length, Composite Polyester/Polyurethane Material
MI ITEM #03422610
MFR #B-LINK-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$143.99/each(List $165.59)

Overview

Mfr description
B-LINK-6 ACCU-LINK (1PC/6')

Specifications

  • Adjustable Link Type
    ACCU-LINK®
  • Section
    B
  • Top Width
    5/8 in
  • Belting Length
    6 ft
  • Material
    Composite Polyester/Polyurethane
  • Product Type
    V-Link Adjustable Belts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text