Motion
Knock'er Loose Plus Penetrating Solvent 11oz

CRC INDUSTRIES
Knock'er Loose Plus Penetrating Solvent 11oz

CRC Penetrating Solvent - 11 oz, Aerosol, Color: Orange
Mi Item #03422618
MFR #Knock'er Loose Plus Penetrating Solvent 11oz
Price$18.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Knock'er Loose Plus Penetrating Solvent 11oz

CRC Penetrating Solvent - 11 oz, Aerosol, Color: Orange
Mi Item #03422618
MFR #Knock'er Loose Plus Penetrating Solvent 11oz

Mfr description
1003280 PENETRANT SOLVENT FREEZE AER20OZ
  • NSF H2 registered for use in meat and poultry plants
  • VOC compliant
  • Loosens frozen metal parts
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$18.11/each

Specifications

Dimensions

  • Boiling Point
    311°F
  • Container Size
    11 oz
  • Freezing Point
    -121°F
  • Height
    9.25 in
  • Length
    2.63 in
  • Net Weight
    11.5 oz
  • Specific Gravity
    0.86
  • VOC Content
    50
  • Weight
    0.83 lbs
  • Width
    2.63 in

Details

  • Application
    Nuts and bolts, pins, screws, bushings, clips, hinges, snaps, lugs, caps, locks, washers and sliding mechanisms.
  • Base Type
    Petroleum
  • Certification
    NSF H2
  • Color
    Orange
  • Container Type
    Aerosol
  • Features & Benefits
    • NSF H2 registered for use in meat and poultry plants • VOC compliant • Loosens frozen metal parts • Dissolves rust and corrosion
  • Film Type
    Thin, Non-Drying
  • Flammability
    Extremely Flammable
  • Flash Point
    147 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Product Page
  • Manufacturer Upc Number
    078254030272
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    32 °F
  • NSF Rating
    H2 Food Grade
  • Plastic Safe
    No
  • Propellant
    HFC-152a
  • Regulations
    Disposal Regulation 40 C.F.R. 261.20, Disposal Regulation 40 C.F.R. 261.33
  • Removal Method
    Remove with petroleum distillates.
  • Residue
    Yes
  • Scent
    Pleasant Pine
  • Series
    Knock'er Loose
  • Standards Met
    RoHS, NSF Registration #139154
  • Type
    Penetrating Solvent
  • UPC_NO
    078254030272
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)