Motion
12897D2B51638

LENOX SAW BLADES
12897D2B51638

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 5 ft 4-1/2 in Long, 1/2 in Wide
MI ITEM #03422642
MFR #12897D2B51638
Your Price$46.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
12897D2B51638

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 5 ft 4-1/2 in Long, 1/2 in Wide
MI ITEM #03422642
MFR #12897D2B51638

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$46.11/each(List $51.97)

Overview

Mfr description
12897 B/S BLD .025 5'4-1/2X1/2X6/10

Specifications

  • Cutting Material
    Cobalt Bi-Metal
  • Usage Type
    Portable Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    6 to 10
  • Contour Cutting
    Contour Cutting
  • Width
  • Thickness
  • Flexible Back
    Flexible Back
  • Back Material
    Alloy Steel
  • Material Grade
    M42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text