Motion
KX12-PP
Heavy-Duty Closed Round Rail Ball Bushing - 0.750 in Shaft Diameter, 1.250 in Outside Diameter, 1.6250 in Overall Width
Mi Item #03422689
MFR #KX12-PP
Price$69.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy-Duty Closed Round Rail Ball Bushing - 0.750 in Shaft Diameter, 1.250 in Outside Diameter, 1.6250 in Overall Width
Mi Item #03422689
MFR #KX12-PP

Mfr description
KX12-PP LINEAR BALL BRG
  • Self-aligning linear ball bearings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.61/each

Specifications

Dimensions

  • Outside Diameter
    1.250 in
  • Overall Length
    1.6250 in
  • Overall Width
    1.6250 in
  • Shaft Diameter  
    0.750 in

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Manufacturer Upc Number
    4012802054118
  • Measurement Standard
    Inch
  • Series
    KX
  • UPC_NO
    4012802054118
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)