Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Groove Yoke Roller - 3.5000 in Roller Dia., 1.5625 in Width, 0.7500 in Bore Dia.
Mi Item #03422782
MFR #VLRY-3 1/2-7

Mfr description
VLRY-3 1/2-7 LOAD RUNNER
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Roller Diameter  
    3.5000 in
  • Roller Width  
    1.5625 in

Details

  • Product Type
    V-Groove Yoke Rollers
  • Roller Shape
    V-Grooved
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)