Motion
T0806G-20
Nylon Tubing - Air/Water, 6 mm, 0.236 in ID, 8 mm, 0.313 in OD, 20 m Length, 48 mm Min Bend Radius
Mi Item #03422987
MFR #T0806G-20
Price$24.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Tubing - Air/Water, 6 mm, 0.236 in ID, 8 mm, 0.313 in OD, 20 m Length, 48 mm Min Bend Radius
Mi Item #03422987
MFR #T0806G-20

Mfr description
T0806G-20 TUBING, NYLON, 20M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.04/each

Specifications

Dimensions

  • Length
    20 m
  • Minimum Bend Radius
    48 mm
  • Tube Inner Diameter
    0.236 in, 6 mm
  • Tube Outer Diameter
    0.313 in, 8 mm

Details

  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Color
    Green
  • Country of Origin
    US
  • Description Keyword
    Air/Water
  • Fluid Type
    Air, Water
  • Hardness
    Shore D 70
  • ManufacturerName (description attribute)
    SMC
  • Operating Pressure At Room Temp
    218 psi
  • Physical Resistance
    Abrasion, Chemical, Impact, Thermal
  • Tube Material
    Nylon 12
  • Typical Applications
    General Purpose Air/Water
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)