Motion
60NPLAMCL

TSUBAKI (UST)
60NPLAMCL

Connecting Link - 60 / 3/4 in Chain & Pitch, Spring Clip, Nickel Plated Steel Material, Nickel Plated Finish
Mi Item #03423001
MFR #60NPLAMCL
Price$25.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60NPLAMCL

Connecting Link - 60 / 3/4 in Chain & Pitch, Spring Clip, Nickel Plated Steel Material, Nickel Plated Finish
Mi Item #03423001
MFR #60NPLAMCL

Mfr description
60 NICKEL PLATED D-LAM CONN LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.01/each

Specifications

Dimensions

  • Chain Overall Width
    1.090 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.710 in
  • Link Plate Thickness
    0.250 in
  • Pin Diameter
    0.230 in
  • Pin Length
    1.2600 in, 32 mm
  • Pitch
    3/4 in
  • Plate Height
    0.6340 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.4830 in, 12.27 mm
  • Weight
    0.03 lb
  • Weight per Foot
    1.03 lbs, 1.53 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Spring Clip
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Self-Lube Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Nickel Plated
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    60NP LAMBDA CONN LINK
  • Material
    Nickel Plated Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    14 to 302 °F, -10 to 150 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Series
    60
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039427328
  • Working Load Capacity
    1630 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)