Overview
Mfr description
H217X300
Specifications
- Product TypeAdapter Sleeves
- Bore Diameter3.0000 in
- Overall Length
- Thread Size
- Taper1:12
- Lock Nut NumberKM17
- Lock Washer NumberMB17
- IncludesLock Washer (MB17)
- SeriesH2
- UPC_NO4012801310444
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data