Motion
1SP-B1001-1
Conveyor Ball Bearing - Hex, 0.3200 in Shaft, Roller 0.8750 in Outside Diameter, 1.0000 in Flange OD
MI ITEM #03423236
MFR #1SP-B1001-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Ball Bearing - Hex, 0.3200 in Shaft, Roller 0.8750 in Outside Diameter, 1.0000 in Flange OD
MI ITEM #03423236
MFR #1SP-B1001-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    0.3200 in
  • Flange Outside Diameter
    1.0000 in
  • Outer Ring Width
    0.3800 in
  • Outside Diameter
    0.8750 in
  • Outside Diameter Design
    Flanged
  • Overall Width
    0.3800 in
  • Roller Outside Diameter
    0.8750 in

Details

  • Bearing Material
    Steel
  • Bore Type
    Hex
  • Closure Type
    Open
  • Finish Coating
    Zinc Plated
  • Row Type Fill Slot
    Single Row Non-Fill Slot

Overview

Mfr description
1SP-B1001-1 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text