Motion
1SP-B1031-2
Conveyor Ball Bearing - Hex, 0.4375 in Shaft, Roller 1.5260 in Outside Diameter, 1.6560 in Flange OD
MI ITEM #03423241
MFR #1SP-B1031-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Ball Bearing - Hex, 0.4375 in Shaft, Roller 1.5260 in Outside Diameter, 1.6560 in Flange OD
MI ITEM #03423241
MFR #1SP-B1031-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1SP-B1031-2 BRG

Specifications

  • Bearing Material
    Steel
  • Bore Type
    Hex
  • Bore Size
    0.4375 in
  • Snap Ring Included
    Without Snap Ring
  • Roller Outside Diameter
    1.5260 in
  • Outside Diameter
    1.5260 in
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Flange Outside Diameter
    1.6560 in
  • Outer Ring Width
    0.8700 in
  • Closure Type
    Single Sealed
  • Finish Coating
    Zinc Plated
  • Outside Diameter Design
    Flanged
  • Overall Width
    0.8700 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text