Motion
1SP-B1051-2
Conveyor Ball Bearing - Hex, 0.4520 in Shaft, Roller 1.5260 in Outside Diameter
MI ITEM #03423243
MFR #1SP-B1051-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Ball Bearing - Hex, 0.4520 in Shaft, Roller 1.5260 in Outside Diameter
MI ITEM #03423243
MFR #1SP-B1051-2

Mfr description
1SP-B1051-2 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    0.4520 in
  • Outer Ring Width
    0.8700 in
  • Outside Diameter
    1.5260 in
  • Outside Diameter Design
    Straight
  • Overall Width
    0.8700 in
  • Roller Outside Diameter
    1.5260 in
  • Weight
    0.3

Details

  • Bearing Material
    Steel
  • Bore Type
    Hex
  • Closure Type
    Single Sealed
  • Finish Coating
    Uncoated
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)