Motion
1SP-B1060-2
Conveyor Ball Bearing - Hex, 0.7050 in Shaft, Roller 2.2660 in Outside Diameter, 2.4380 in Flange OD
MI ITEM #03423245
MFR #1SP-B1060-2
Price$31.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Ball Bearing - Hex, 0.7050 in Shaft, Roller 2.2660 in Outside Diameter, 2.4380 in Flange OD
MI ITEM #03423245
MFR #1SP-B1060-2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$31.90/each

Specifications

Dimensions

  • Bore Size
    0.7050 in
  • Flange Outside Diameter
    2.4380 in
  • Outer Ring Width
    1.1600 in
  • Outside Diameter
    2.2660 in
  • Outside Diameter Design
    Flanged
  • Overall Width
    1.1600 in
  • Roller Outside Diameter
    2.2660 in
  • Weight
    1.35

Details

  • Bearing Material
    Steel
  • Bore Type
    Hex
  • Closure Type
    Open
  • Finish Coating
    Zinc Plated
  • Row Type Fill Slot
    Single Row Non-Fill Slot

Overview

Mfr description
1SP-B1060-2 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text