Motion
1SP-B1061-2
Conveyor Ball Bearing - Hex, 0.7050 in Shaft, Roller 2.2660 in Outside Diameter, 2.4380 in Flange OD
MI ITEM #03423246
MFR #1SP-B1061-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Ball Bearing - Hex, 0.7050 in Shaft, Roller 2.2660 in Outside Diameter, 2.4380 in Flange OD
MI ITEM #03423246
MFR #1SP-B1061-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1SP-B1061-2 BRG

Specifications

  • Bearing Material
    Steel
  • Bore Type
    Hex
  • Bore Size
    0.7050 in
  • Roller Outside Diameter
    2.2660 in
  • Outside Diameter
    2.2660 in
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Flange Outside Diameter
    2.4380 in
  • Outer Ring Width
    1.2100 in
  • Closure Type
    Double Sealed
  • Finish Coating
    Zinc Plated
  • Outside Diameter Design
    Flanged
  • Operating Temperature Range
    Maximum of +350 °F
  • Overall Width
    1.2100 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text