Motion
1SP-B1063-2
Conveyor Ball Bearing - Spline, 0.7500 in Shaft, Roller 2.2660 in Outside Diameter, 2.4380 in Flange OD
Mi Item #03423248
MFR #1SP-B1063-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Ball Bearing - Spline, 0.7500 in Shaft, Roller 2.2660 in Outside Diameter, 2.4380 in Flange OD
Mi Item #03423248
MFR #1SP-B1063-2

Mfr description
1SP-B1063-2 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    0.7500 in
  • Flange Outside Diameter
    2.4380 in
  • Outer Ring Width
    1.8750 in
  • Outside Diameter
    2.2660 in
  • Outside Diameter Design
    Flanged
  • Overall Width
    1.8750 in
  • Roller Outside Diameter
    2.2660 in

Details

  • Bearing Material
    Steel
  • Bore Type
    Spline
  • Closure Type
    Double Sealed
  • Finish Coating
    Zinc Plated
  • Row Type Fill Slot
    Single Row Non-Fill Slot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)