Specifications
Dimensions
- Bore Size0.7050 in
- Outer Ring Width1.1600 in
- Outside Diameter2.2660 in
- Outside Diameter DesignStraight
- Overall Width1.1600 in
- Roller Outside Diameter2.2660 in
Details
- Bearing MaterialSteel
- Bore TypeHex
- Closure TypeSingle Sealed
- Finish CoatingUncoated
- Row Type Fill SlotSingle Row Non-Fill Slot
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)