Motion
1SP-B1081-2
Conveyor Ball Bearing - Hex, 1.0850 in Shaft, Roller 3.0730 in Outside Diameter
Mi Item #03423256
MFR #1SP-B1081-2
Price$66.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Ball Bearing - Hex, 1.0850 in Shaft, Roller 3.0730 in Outside Diameter
Mi Item #03423256
MFR #1SP-B1081-2

Mfr description
1SP-B1081-2 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.45/each

Specifications

Dimensions

  • Bore Size
    1.0850 in
  • Outer Ring Width
    1.4530 in
  • Outside Diameter
    3.0730 in
  • Outside Diameter Design
    Straight
  • Overall Width
    1.4530 in
  • Roller Outside Diameter
    3.0730 in
  • Weight
    1.7

Details

  • Bearing Material
    Steel
  • Bore Type
    Hex
  • Closure Type
    Double Sealed
  • Finish Coating
    Uncoated
  • Row Type Fill Slot
    Single Row Non-Fill Slot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)