Motion
1SP-B1084-2
Conveyor Ball Bearing - Hex, 1.0850 in Shaft, Roller 3.0730 in Outside Diameter
MI ITEM #03423257
MFR #1SP-B1084-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Ball Bearing - Hex, 1.0850 in Shaft, Roller 3.0730 in Outside Diameter
MI ITEM #03423257
MFR #1SP-B1084-2

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    1.0850 in
  • Outer Ring Width
    1.4530 in
  • Outside Diameter
    3.0730 in
  • Outside Diameter Design
    Straight
  • Overall Width
    1.4530 in
  • Roller Outside Diameter
    3.0730 in
  • Weight
    2.95

Details

  • Bearing Material
    Steel
  • Bore Type
    Hex
  • Closure Type
    Double Sealed
  • Finish Coating
    Uncoated
  • Row Type Fill Slot
    Single Row Non-Fill Slot

Overview

Mfr description
1SP-B1084-2 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text