Motion
1SP-B1100-1
Conveyor Ball Bearing - Hex, 1.2750 in Shaft, Roller 3.5730 in Outside Diameter
MI ITEM #03423258
MFR #1SP-B1100-1
Price$85.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Ball Bearing - Hex, 1.2750 in Shaft, Roller 3.5730 in Outside Diameter
MI ITEM #03423258
MFR #1SP-B1100-1

Mfr description
1SP-B1100-1 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.23/each

Specifications

Dimensions

  • Bore Size
    1.2750 in
  • Outer Ring Width
    1.5620 in
  • Outside Diameter
    3.5730 in
  • Outside Diameter Design
    Straight
  • Overall Width
    1.5620 in
  • Roller Outside Diameter
    3.5730 in
  • Weight
    5

Details

  • Bearing Material
    Steel
  • Bore Type
    Hex
  • Closure Type
    Single Sealed
  • Finish Coating
    Uncoated
  • Row Type Fill Slot
    Single Row Non-Fill Slot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)