Motion
1SP-B1120-2
Conveyor Ball Bearing - Hex, 1.5250 in Shaft, Roller 3.9350 in Outside Diameter
Mi Item #03423260
MFR #1SP-B1120-2
Price$135.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Ball Bearing - Hex, 1.5250 in Shaft, Roller 3.9350 in Outside Diameter
Mi Item #03423260
MFR #1SP-B1120-2

Mfr description
1SP-B1120-2 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$135.28/each

Specifications

Dimensions

  • Bore Size
    1.5250 in
  • Outer Ring Width
    2.0470 in
  • Outside Diameter
    3.9350 in
  • Outside Diameter Design
    Straight
  • Overall Width
    2.0470 in
  • Roller Outside Diameter
    3.9350 in
  • Weight
    3.705

Details

  • Bearing Material
    Steel
  • Bore Type
    Hex
  • Closure Type
    Double Shielded
  • Finish Coating
    Uncoated
  • Row Type Fill Slot
    Single Row Non-Fill Slot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)