Motion
1SP-B1130-2
Ball Insert Bearing - Straight Bore, 1.6875 in Bore Diam., 3.9375 in OD
MI ITEM #03423261
MFR #1SP-B1130-2
Price$156.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1.6875 in Bore Diam., 3.9375 in OD
MI ITEM #03423261
MFR #1SP-B1130-2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$156.68/each

Specifications

Dimensions

  • Bore Diameter  
    1.6875 in
  • Inner Ring Width  
    1.4840 in
  • Outside Diameter  
    3.9375 in

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Product Type
    Ball Insert Bearings

Overview

Mfr description
1SP-B1130-2 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text