Motion
1SP-B1140-2
Roller Insert Bearing - Cylindrical Roller Bearing, 2-7/16 in Bore Dia., 5.0000 in OD, 3.5000 in Overall Width, Concentric Collar, Cast Iron Material
MI ITEM #03423262
MFR #1SP-B1140-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Insert Bearing - Cylindrical Roller Bearing, 2-7/16 in Bore Dia., 5.0000 in OD, 3.5000 in Overall Width, Concentric Collar, Cast Iron Material
MI ITEM #03423262
MFR #1SP-B1140-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1SP-B1140-2 BRG

Specifications

  • Type Of Bearing
    Cylindrical Roller
  • Outside Diameter
  • Locking Device
    Concentric Collar
  • Bearing Material
    Cast Iron
  • Overall Width
    3.5000 in
  • Inner Ring Width
  • Finish Coating
    Uncoated
  • Bore Diameter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text