1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
1ST SOURCE PRODUCTS INC
1SP-B1150-2
Steel Conveyor Ball Bearing - Hex Bore, 0.7040 in Shaft, 2.2650 in Outside Diameter
Mi Item #
03423263
MFR #
1SP-B1150-2
Price
$69.53
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Unit Conveying
Conveyor End Bearings
1ST SOURCE PRODUCTS INC 1SP-B1150-2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1ST SOURCE PRODUCTS INC
1SP-B1150-2
Steel Conveyor Ball Bearing - Hex Bore, 0.7040 in Shaft, 2.2650 in Outside Diameter
Mi Item #
03423263
MFR #
1SP-B1150-2
Mfr description
1SP-B1150-2 BRG
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$69
.53
/each
Add to Cart
Specifications
Dimensions
Bore Size
0.7040 in
Inner Ring Width
1.5000 in
Outside Diameter
2.2650 in
Weight
0.8
Details
Bore Type
Hex
Finish Coating
Uncoated
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items