Motion
1SP-B1151-2
Steel Conveyor Ball Bearing - Hex Bore, 0.704 in Shaft, 2.2650 in Outside Diameter
Mi Item #03423264
MFR #1SP-B1151-2
Price$71.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Conveyor Ball Bearing - Hex Bore, 0.704 in Shaft, 2.2650 in Outside Diameter
Mi Item #03423264
MFR #1SP-B1151-2

Mfr description
1SP-B1151-2 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.73/each

Specifications

Dimensions

  • Bore Diameter
    0.7040 in
  • Bore Size
    0.704 in
  • Inner Ring Width
    1.5000 in
  • Outside Diameter
    2.2650 in
  • Weight
    0.85

Details

  • Bore Type
    Hex
  • Finish Coating
    Uncoated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)