Motion
1SP-B1161-2
Steel Conveyor Ball Bearing - Hex Bore, 1.0850 in Shaft, 3.0730 in Outside Diameter
Mi Item #03423266
MFR #1SP-B1161-2
Price$95.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Conveyor Ball Bearing - Hex Bore, 1.0850 in Shaft, 3.0730 in Outside Diameter
Mi Item #03423266
MFR #1SP-B1161-2

Mfr description
1SP-B1161-2 BRG (CB 207DDH) HEX BORE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$95.83/each

Specifications

Dimensions

  • Bore Size
    1.0850 in
  • Inner Ring Width
    1.6880 in
  • Outside Diameter
    3.0730 in
  • Weight
    2.05

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Hex
  • Finish Coating
    Uncoated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)