Motion
1SP-B1210-2
Ball Insert Bearing - Straight Bore, 1.1875 in Bore Diam., 2.4409 in OD
Mi Item #03423267
MFR #1SP-B1210-2
Price$199.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1.1875 in Bore Diam., 2.4409 in OD
Mi Item #03423267
MFR #1SP-B1210-2

Mfr description
1SP-B1210-2 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$199.25/each

Specifications

Dimensions

  • Bore Diameter  
    1.1875 in
  • Inner Ring Width  
    1.3388 in
  • Outside Diameter  
    2.4409 in

Details

  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)