1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
1ST SOURCE PRODUCTS INC
1SP-B1220-2
Steel Conveyor Ball Bearing - Cylindrical Bore, 1.3795 in Shaft, 3.1496 in Outside Diameter
MI ITEM #
03423269
MFR #
1SP-B1220-2
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Unit Conveying
Conveyor End Bearings
1ST SOURCE PRODUCTS INC 1SP-B1220-2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1ST SOURCE PRODUCTS INC
1SP-B1220-2
Steel Conveyor Ball Bearing - Cylindrical Bore, 1.3795 in Shaft, 3.1496 in Outside Diameter
MI ITEM #
03423269
MFR #
1SP-B1220-2
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Bore Size
1.3795 in
Inner Ring Width
1.4158 in
Outside Diameter
3.1496 in
Details
Bearing Material
Chrome Steel
Bore Type
Cylindrical
Finish Coating
Uncoated
Overview
Mfr description
1SP-B1220-2 BRG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data