1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
1ST SOURCE PRODUCTS INC
B4000-1
Straight-Faced Skate Wheel - Zinc Plated Material, 0.2500 in ID, 1.9373 in OD
Mi Item #
03423271
MFR #
B4000-1
Price
$3.10
/each
Qty
Add to Cart
Previous Page
Home
1ST SOURCE PRODUCTS INC B4000-1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1ST SOURCE PRODUCTS INC
B4000-1
Straight-Faced Skate Wheel - Zinc Plated Material, 0.2500 in ID, 1.9373 in OD
Mi Item #
03423271
MFR #
B4000-1
Mfr description
1SP-B4000-1 WHEEL
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$3
.10
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
0.2500 in
Height
3.1
Length
3.2
Outside Diameter
1.9373 in
Weight
1.1
Width
3.2
Details
Material
Zinc Plated
Weight Capacity
60 lbs
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items