1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
1ST SOURCE PRODUCTS INC
B4500
Flanged Mounted Main Ball Transfer - 1SP Series, 1.0000 in Ball Dia., Steel Ball Material, Steel Housing Material, 110 lbs Load Capacity
Mi Item #
03423276
MFR #
B4500
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Unit Conveying
Ball Transfers
1ST SOURCE PRODUCTS INC B4500
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1ST SOURCE PRODUCTS INC
B4500
Flanged Mounted Main Ball Transfer - 1SP Series, 1.0000 in Ball Dia., Steel Ball Material, Steel Housing Material, 110 lbs Load Capacity
Mi Item #
03423276
MFR #
B4500
Mfr description
1SP-B4500 BALL TRANSFER
Interchangeable with Matthews
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Ball Diameter
1.0000 in
Weight
0.425
Details
Ball Material
Steel
Housing Material
Steel
Maximum Load Capacity
110 lbs
Mounting
Flange Mount
Series
1SP
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items