Motion
B4530
Pipe Mounted Ball Transfer - 1SP Series, 1.5000 in Ball Dia., Steel Ball Material, Steel Housing Material, 100 lbs Load Capacity
MI ITEM #03423278
MFR #B4530
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Mounted Ball Transfer - 1SP Series, 1.5000 in Ball Dia., Steel Ball Material, Steel Housing Material, 100 lbs Load Capacity
MI ITEM #03423278
MFR #B4530

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    1.5000 in
  • Weight
    1.8

Details

  • Ball Material
    Steel
  • Housing Material
    Steel
  • Maximum Load Capacity
    100 lbs
  • Mounting
    Pipe Mount
  • Series
    1SP

Overview

Mfr description
1SP-B4530 BALL TRANSFER
  • Interchangeable with Matthews

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text