1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
1ST SOURCE PRODUCTS INC
B4551
Pipe Mounted Ball Transfer - 1SP Series, 2.0000 in Ball Dia., Steel Ball Material, Steel Housing Material, 551 lbs Load Capacity
Mi Item #
03423279
MFR #
B4551
Price
$141.15
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Unit Conveying
Ball Transfers
1ST SOURCE PRODUCTS INC B4551
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1ST SOURCE PRODUCTS INC
B4551
Pipe Mounted Ball Transfer - 1SP Series, 2.0000 in Ball Dia., Steel Ball Material, Steel Housing Material, 551 lbs Load Capacity
Mi Item #
03423279
MFR #
B4551
Mfr description
1SP-B4551 BALL TRANSFER
Interchangeable with Matthews
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$141
.15
/each
Add to Cart
Specifications
Dimensions
Ball Diameter
2.0000 in
Weight
3.9
Details
Ball Material
Steel
Housing Material
Steel
Maximum Load Capacity
551 lbs
Mounting
Pipe Mount
Series
1SP
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items