Motion
B5248
1SP End Cup Adapter - For Use with: 1SP-B1060 and 1SP-B1070
Mi Item #03423284
MFR #B5248
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1SP End Cup Adapter - For Use with: 1SP-B1060 and 1SP-B1070
Mi Item #03423284
MFR #B5248

Mfr description
1SP-B5248 HOUSING
  • 1st Source Products offers High Quality End Cup Bearing Adapters that are interchangeable with Mathews.
  • Bearing life is greatly increased with installation of our End Cup Bearing Adapters.
  • Housing - Carbon Steel, Zinc Plated Bushing - Carbon Steel, Zinc Plated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1
  • Length
    3.4
  • Weight
    0.4
  • Width
    3.4

Details

  • Product Types
    End Cup Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)