Motion
DW5238

DEWALT
DW5238

Hammer Drill Bit - 1/4 in, Carbide-Tipped, 4 Flute, 22 in Drilling Depth
MI ITEM #03423454
MFR #DW5238
Price$52.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5238

Hammer Drill Bit - 1/4 in, Carbide-Tipped, 4 Flute, 22 in Drilling Depth
MI ITEM #03423454
MFR #DW5238

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$52.55/each

Specifications

Dimensions

  • Drill Bit Size  
    1/4 in
  • Drilling Depth  
    22 in
  • Overall Length  
    24 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    Carbide-Tipped
  • Number Of Flutes  
    4
  • Screw Anchor Bit
    No
  • Series
    12512
  • UPC_NO
    028877577517

Overview

Mfr description
DW5238 DRIILL BIT PERCUSSION 1/2"X24IN
  • 2 Cutter carbide tip maximizes carbide surface contact for longer bit life Four flute design cleans debris out for fast, efficient drilling
  • Three flats on shank eliminate bit slipping in chuck (except DW5232, DW5233, DW5237, DW5238)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought