Motion
DW5232

DEWALT
DW5232

Hammer Drill Bit - 5/32 in, Carbide-Tipped, 4 Flute, 16 in Drilling Depth
MI ITEM #03423460
MFR #DW5232
Price$30.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5232

Hammer Drill Bit - 5/32 in, Carbide-Tipped, 4 Flute, 16 in Drilling Depth
MI ITEM #03423460
MFR #DW5232

Mfr description
DW5232 DRILL BIT PERCUSSION 3/8"X18IN
  • 2 Cutter carbide tip maximizes carbide surface contact for longer bit life Four flute design cleans debris out for fast, efficient drilling
  • Three flats on shank eliminate bit slipping in chuck (except DW5232, DW5233, DW5237, DW5238)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.71/each

Specifications

Dimensions

  • Drill Bit Size  
    5/32 in
  • Drilling Depth  
    16 in
  • Overall Length  
    18 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    Carbide-Tipped
  • Number Of Flutes  
    4
  • Screw Anchor Bit
    No
  • Series
    12517
  • UPC_NO
    028877577470

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)