Motion
DW5366

DEWALT
DW5366

Hammer Drill Bit Set - Carbide-Tipped Material, 5/32 in Smallest Drill Bit Size, 3/16 in Largest Drill Bit Size, 10 Piece Set
Mi Item #03423466
MFR #DW5366
Price$83.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5366

Hammer Drill Bit Set - Carbide-Tipped Material, 5/32 in Smallest Drill Bit Size, 3/16 in Largest Drill Bit Size, 10 Piece Set
Mi Item #03423466
MFR #DW5366

Mfr description
DW5366 10PC ANCHOR DRIVE INSTAL KIT
  • DEWALT carbide tip design maximizes carbide surface contact for longer bit life
  • U-Flute cleans debris out for fast, efficient drilling Hex shank interlocks with drive sleeve, allowing for quick change from drilling to driving.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$83.46/each

Specifications

Dimensions

  • Drill Bit Size
    3/16 in, 5/32 in
  • Drilling Depth
    4 in, 7 in
  • Increments
    1/32 in
  • Largest Drill Bit Size
    3/16 in
  • Overall Length
    7 in
  • Smallest Drill Bit Size
    5/32 in
  • Weight
    1.6 lbs

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Includes
    Percussion Bit Holder
  • Material
    Carbide-Tipped
  • Number Of Pieces
    10
  • Set Type
    Screw Anchor Bit Set
  • Shank Type
    Hex SDS Plus
  • UPC_NO
    028877563053
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)