Overview
Mfr description
DW5205 5-PC PERCUSSION SET W/CASE
- 2 Cutter carbide tip maximizes carbide surface contact for longer bit life Four flute design cleans debris out for fast, efficient drilling
- Three flats on shank eliminate bit slipping in chuck (except DW5232, DW5233, DW5237, DW5238)
Specifications
- Drill Bit Size
- MaterialSteel
- Shank TypeThree Flats
- UPC_NO028877434469
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data