Motion
DW2169

DEWALT
DW2169

Screwdriver Bit or Set - Bit Tip Style: Phillips, #2 Bit Tip Size, Number of Bits Included: 29, Bit Set
Mi Item #03423471
MFR #DW2169
Price$82.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW2169

Screwdriver Bit or Set - Bit Tip Style: Phillips, #2 Bit Tip Size, Number of Bits Included: 29, Bit Set
Mi Item #03423471
MFR #DW2169

Mfr description
DW2169 38PC IMPACT DRVR ACCS KIT
  • Connectable accessory storage system to optimize storage space
  • Patented bit-bar design allows easy removal of bits and customizable placement
  • Clear lid allows you to easily see contents at glance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.84/each

Specifications

Dimensions

  • Bit Tip Size
    #2
  • Overall Length
    1 in, 2 in

Details

  • Ball End
    Straight End
  • Bit Tip Style
    Phillips
  • Double Ended
    Double-Ended
  • Individual Bit Or Bit Set
    Bit Set
  • Material
    High Carbon Steel
  • Number Of Bits Included
    29
  • Number Of Pieces
    38
  • Shank Type
    Insert
  • Tamper Resistant
    Not Tamper-Resistant
  • Type
    Impact Ready Accessory Set
  • UPC_NO
    885911013611
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)