Motion
D25980

DEWALT
D25980

D25980
MI ITEM #03423475
MFR #D25980
Price$2,243.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
D25980

D25980
MI ITEM #03423475
MFR #D25980

Mfr description
D25980 68LB. BREAKER HAMMER
  • SHOCKS - Active Vibration Control reduces vibration felt by the user at the handles. A Perform and Protect feature 52 joules of impact energy provides maximum demolition performance
  • 15 amp motor provides maximum power and overload protection
  • Rubber coated handles provide greater comfort and control
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,243.55/each

Specifications

Dimensions

  • Overall Height
    620 mm
  • Overall Length
    30-3/4 in
  • Tool Weight
    68.3 lb
  • Torque
    61 ft-lbs

Details

  • Amperage
    15 A
  • Handle Style
    T-Handle
  • Impact Rate
    900 bpm
  • Power Rating
    15 A
  • UPC_NO
    028877585918
  • Vibration Control
    Vibration Control

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)