Motion
39840
Solid Core Round Belt - 3/8 in OD, 100 ft Overall Length, Solid Core Type
MI ITEM #03423525
MFR #39840
Price$4.64/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Core Round Belt - 3/8 in OD, 100 ft Overall Length, Solid Core Type
MI ITEM #03423525
MFR #39840

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.64/ft

Specifications

Dimensions

  • Minimum Pulley Diameter
    95 mm
  • Outside Diameter  
    3/8 in
  • Overall Length  
    100 ft

Details

  • Band Type
    Belting
  • Color
    Red
  • Core Type
    Solid
  • Manufacturer Catalog Number
    4940025
  • Material
    Polyurethane

Overview

Mfr description
4940025 RED 90 9.5MM (3/8")

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought