Motion
6207ZZC2

NTN
6207ZZC2

Radial/deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, Double Shielded, Without Snap Ring, C2 Internal Clearance
Mi Item #03423709
MFR #6207ZZC2
Price$49.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6207ZZC2

Radial/deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, Double Shielded, Without Snap Ring, C2 Internal Clearance
Mi Item #03423709
MFR #6207ZZC2

Mfr description
6207ZZC2 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.10/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.6693 in, 17.000 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    17 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.63 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6207ZZC2 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C2
  • Long Description
    The 6207ZZC2 Radial/Deep Groove Ball Bearing features 35 mm bore diameter, straight bore, double shielded closure, 72 mm outside diameter, and 17 mm width.
  • Manufacturer Catalog Number
    6207ZZC2
  • Manufacturer Upc Number
    4547359565836
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    11000 rpm
  • Maximum Operating RPM
    9800 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6380 lbf
  • Radial Static Load Capacity
    3450 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359565836
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)