Motion
05220
Degreaser - 14 oz, Aerosol Can, No, Orange Scent
MI ITEM #03424113
MFR #05220
Price$28.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Degreaser - 14 oz, Aerosol Can, No, Orange Scent
MI ITEM #03424113
MFR #05220

Mfr description
05220 (C05220) EVR 20OZ.
  • High solvent strength
  • Fast evaporation
  • Low VOC content
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$28.38/each

Specifications

Dimensions

  • Boiling Point
    132.8 °F
  • Container Size
    14 oz
  • Container Size/Type
    14 oz Aerosol Can
  • Package Size
    14 oz
  • Shelf Life
    3 yr
  • Size
    14 oz
  • Specific Gravity
    0.79
  • VOC Content
    0.5
  • Weight
    1.10 lbs

Details

  • Appearance
    Aerosol, Gas, Clear, Colorless
  • Application
    Bearings, Brake, Cables, Chains, Controls, De-Energized Cable Connections, Gauges, Gears, Hand and Power Tools, Heavy Equipment, Instruments
  • Application Instructions
    Inverta Spray Valve can be sprayed at any angle
  • Base Type
    Solvent Based
  • Capacity
    492 mL
  • Certification
    NSF C1
  • Chemical Type
    Solvent Based
  • Cleaner Type
    Solvent Based
  • Color
    Transparent
  • Composition
    Solvent Based
  • Concentration
    Ready-to-Use
  • Container Capacity
    492 mL
  • Container Type
    Aerosol Can
  • Description
    Fast Evaporating Degreaser
  • Environmental Protection Standard
    VOC Compliant
  • Features & Benefits
    • High solvent strength • Fast evaporation • Low VOC content • Complies with CARB/OTC (California Air Resources Board/Ozone Transport Commission) Rules • Not a Hazardous Air Pollutant (HAP) • Instant cleaning action • Excellent replacement for Methyl Ethyl Ketone (MEK) • Ideal for cleaning metals • No residue • No ozone depleting compounds • Inverta spray valve allows user to spray in an upright or inverted position
  • Film Type
    Leaves No Film
  • Flammability
    Flammable
  • Flash Point
    -0.4 °F, -18 °C
  • Food Grade
    True
  • For Use With
    Bearings, Brakes, Controls, Cables, Chains, Gauges, Gears, Heavy Equipment, De-engergized Cable Connectors, Instruments, Machinery, Metal Prep, Pulleys, Welding Equipment
  • Form
    Aerosol Spray
  • Formula Type
    Solvent Based
  • Fragrance
    Orange
  • Grease Color
    Clear
  • NSF Rating
    NSF C1
  • Product Line
    EVR
  • Propellant
    Carbon dioxide
  • Recommended Dilution
    Ready to Use
  • Removal Method
    Self Evaporating
  • Residue
    No Residue
  • Scent
    Orange
  • Solvent Free
    No
  • Standards Met
    VOC Compliant, SCAQMD Rule 102, NSF C1
  • Surfaces Cleaned
    Metal
  • Type
    Aerosol
  • UPC_NO
    078827052205

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)