Motion
61200
D'Gel Cleaner/degreaser - 144.0000, Wipes, No, Orange (Citrus) Scent
Mi Item #03424114
MFR #61200
Price$5.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D'Gel Cleaner/degreaser - 144.0000, Wipes, No, Orange (Citrus) Scent
Mi Item #03424114
MFR #61200

Mfr description
61200 (C61200) D'GEL FO 1WIPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.66/each

Specifications

Dimensions

  • Boiling Point
    365 °F
  • Container Size
    144.0000
  • Container Size/Type
    1 wipe packet
  • Shelf Life
    1 yr
  • Specific Gravity
    0.76
  • VOC Content
    100
  • Weight
    5.00 lbs

Details

  • Appearance
    Liquid
  • Application
    Fiber Optic Cable Gel Remover
  • Application Instructions
    Designed to remove cable gels, water blocks, all contaminants from glass fiber, and fillinging compounds from fiber optic cables
  • Base Type
    Solvent Based
  • Chemical Type
    Solvent Based
  • Cleaner Type
    Solvent Based
  • Color
    Transparent
  • Composition
    Solvent Based
  • Concentration
    Ready to Use
  • Container Type
    Wipes
  • Description
    Fiber Optic Cable Gel Remover
  • Film Type
    No Film
  • Flammability
    Combustible
  • Flash Point
    141.8 °F, 61 °C
  • Food Grade
    False
  • For Use With
    Fiber Optic Cables, Copper Cables, Equipment, Tools, Painted Surfaces
  • Form
    Wipes
  • Formula Type
    Solvent Based
  • Fragrance
    Orange (Citrus)
  • Grease Color
    Colorless
  • Manufacturer Upc Number
    078827612003
  • Product Line
    D'Gel FO
  • Recommended Dilution
    Ready to Use
  • Removal Method
    Self Evaporating
  • Residue
    No Residue
  • Scent
    Orange (Citrus)
  • Solvent Free
    No
  • Surfaces Cleaned
    Fiber Optic Cables, Copper Cables, Equipment, Tools, Painted Surfaces
  • Type
    Packet
  • UPC_NO
    078827612003
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)