Motion
61244
D'Gel Cleaner/degreaser - 144.0000, Wipes, No, Orange (Citrus) Scent
Mi Item #03424115
MFR #61244
Price$6.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D'Gel Cleaner/degreaser - 144.0000, Wipes, No, Orange (Citrus) Scent
Mi Item #03424115
MFR #61244

Mfr description
61244 (C61244) D'GEL 1WIPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.84/each

Specifications

Dimensions

  • Boiling Point
    379.4 °F
  • Container Size
    144.0000
  • Container Size/Type
    1 wipe packet
  • Shelf Life
    1 yr
  • Specific Gravity
    0.79
  • Weight
    6.00 lbs

Details

  • Appearance
    Liquid
  • Application
    Removing Cable Gels
  • Application Instructions
    Rinses off with water
  • Base Type
    Solvent Based
  • Capacity
    1 ct.
  • Certification
    NASA MSFC-SPEC-2490, Rev B
  • Chemical Type
    Solvent Based
  • Cleaner Type
    Cleaning Wipes
  • Color
    Transparent
  • Composition
    Solvent Based
  • Container Type
    Wipes
  • Description
    D'Gel Cable Gel Solvent
  • Flammability
    Combustible
  • Flash Point
    161.6 °F, 72 °C
  • Food Grade
    False
  • For Use With
    Copper Cables, Fiber Optic Cables, Equipment, Tools, Painted Surfaces
  • Form
    Wipes
  • Formula Type
    Solvent Based
  • Fragrance
    Orange
  • Manufacturer Upc Number
    078827612447
  • Plastic Safe
    Yes
  • Product Line
    D'Gel
  • Removal Method
    Rinse Off
  • Scent
    Orange (Citrus)
  • Solvent Free
    No
  • Standards Met
    OSHA 29 CFR 1910.1200
  • Surfaces Cleaned
    Copper Cables, Fiber Optic Cables, Equipment, Tools, Painted Surfaces
  • Type
    Wipe
  • UPC_NO
    078827612447
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)