Motion
61232
D'Gel General Purpose Chain or Cable Lubricant - 32 oz, Bottle, Transparent Color
MI ITEM #03424117
MFR #61232
Price$64.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D'Gel General Purpose Chain or Cable Lubricant - 32 oz, Bottle, Transparent Color
MI ITEM #03424117
MFR #61232

Mfr description
61232 (C61232) D'GEL 32OZ.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.09/each

Specifications

Dimensions

  • Boiling Point
    379.4 °F
  • Container Size
    32 oz
  • Shelf Life
    10 yr
  • Specific Gravity
    0.78 - 0.8 @ 20 °C
  • Weight
    22.00 lbs

Details

  • Appearance
    Liquid
  • Application
    Blocking Compounds, Copper Cables, Equipment, Fiber Optic Cables, Filling Compounds, Flooding Compounds, Forming Compounds, Grease, Oil, Painted Surfaces, Removing Cable Gels, Resin, Tar, Tools, Wax
  • Certification
    NASA MSFC-SPEC-2490, Rev B
  • Color
    Transparent
  • Container Type
    Bottle
  • Flash Point
    161.6 °F
  • Form
    Liquid
  • Manufacturer Catalog Number
    61232
  • Manufacturer Upc Number
    078827612324
  • Plastic Safe
    Yes
  • Product Types
    Liquid Oil
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.1200
  • Removal Method
    Rinses Off With Water
  • Scent
    Orange (Citrus)
  • Solvent Free
    No
  • Surfaces Cleaned
    Copper Cables, Fiber Optic Cables
  • Type
    General Purpose
  • UPC_NO
    078827612324

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)